RS40-3 Tsubaki ANSI G7 connecting link
Chain | 403cl |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 21 g |
---|---|
Chain | 403cl |
Chain pitch | 12.7 mm |
Weight | 21 g |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 47.9 mm |
Plate type | round |
Chain pin diameter | 3.97 mm |
Usually arrives within 14 working days