STAINLESS SPRING CLIP CONNECTING LINK 10B-1 BS 5/8 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:10B1/CL1-SS-FENNER
Rubix:406A0295
Manufacturer :028C0172


Technical specifications
| Chain | bs 10b-1 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Product details : STAINLESS SPRING CLIP CONNECTING LINK 10B-1 BS 5/8 INCH SIMPLEX
Stainless Spring Clip Connecting Link 10B-1 BS 5/8 Inch Simplex
Technical specifications
Attributes
| Chain | bs 10b-1 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | aisi 304 stainless steel |
| Roller diameter | 10.16 mm |
| Type | clip connecting link for roller chain bs 10b-1 (stainless steel) |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Delivery usually within ( 2 ) days