References
Renold:SD10B1S12I
Rubix:171A4968
EAN:0673766704118



Documents
Product details : RENOLD 5/8 SINGLE CRANK LINK 10B-1-NO12:SD
If you are looking for a good quality product from a reliable supplier for ' standard ' chain applications, then look for Renold SD. The new benchmark in the economy chain segment.
Strengths
• Consistent quality
• Competitive prices and delivery
• Range of lengths
• Large stocks
• Competitive prices and delivery
• Range of lengths
• Large stocks
Technical specifications
Attributes
| Logistic Weight | 0,009 g |
|---|---|
| Chain | bs |
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 10.16 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 1.18 excl. VAT
/ Each
£ 1.42 incl. VAT
- In stock: Next day delivery