FENNER+ SPRING CLIP CONNECTING LINK 20B-1 BS 1.1/4 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:20B1/CL1-FENNER+
Rubix:406A5326
Manufacturer :13620B-1FP-E

Product details : FENNER+ SPRING CLIP CONNECTING LINK 20B-1 BS 1.1/4 INCH SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 20B-1 pitch 1.1/4"
Technical specifications
Attributes
| Chain | 20b-1 |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 19.05 mm |
| Type | spring clip link (connecting link) for bs 20b-1 roller chain (fenner plus) |
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
- Delivery usually within ( 2 ) days
