TSUBAKI 72216050002 RS50-LMD NEPTUNE 1 LAMBDA CONNECTING LINK


ANSI LAMBDA Neptune Chain

References
tsubaki:RSD50 LAMBDA NEPTUNE CL (P=5/8'')
rubix:267A1194
manufacturer :72216050002
ean:8718472786293
brand logo
brand logo
Technical specifications
Chain50-1
Chain pitch15875 mm
See all Specifications

Product details : TSUBAKI 72216050002 RS50-LMD NEPTUNE 1 LAMBDA CONNECTING LINK


ANSI Lambda Neptune™ Chain is a Tsubaki ANSI Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
Chain50-1
Chain pitch15875 mm
Weight16 g
Inner width min.9.26 mm
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
  • Usually arrives within 14 working days