FENNER DOUBLE OFFSET CRANK LINK 16B-2 BRITISH STANDARD 1 INCH DUPLEX
Offset link
See technical informationReferences
Fenner:16B2/DCL-FENNER
Rubix:406A0313
Manufacturer :028E0251


Technical specifications
| Chain | british standard 16b-2 (bs 228 / iso r606 / din 8187) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
Product details : FENNER DOUBLE OFFSET CRANK LINK 16B-2 BRITISH STANDARD 1 INCH DUPLEX
Double offset link Fenner Classic ISO 16B-2 pitch 1"
Technical specifications
Attributes
| Chain | british standard 16b-2 (bs 228 / iso r606 / din 8187) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | connecting link for roller chain |
Show UNSPSC/ECL@SS
£ 21.80 excl. VAT
/ Each
£ 26.16 incl. VAT
- Delivery usually within ( 2 ) days