RS32B-3 Tsubaki BS GT4 Winner two pitch offset link
Chain | BS GT 4 WINNER |
---|---|
Chain pitch | 50.8 mm |
Logistic Weight | 3057 g |
---|---|
Chain | BS GT 4 WINNER |
Chain pitch | 50.8 mm |
Weight | 3057 g |
Inner width min. | 30.99 mm |
Roller diameter | 29.21 mm |
Pin length | 192.6 mm |
Usually arrives within 14 working days