References
Fenner:06B2/CL1-FENNER
Rubix:406A5205
Manufacturer :13706B-2FC-E


Technical specifications
| Chain | british standard iso #06b-2 (bs 228 / iso r606 / din 8187), duplex |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
Product details : FENNER SPRING CLIP CONNECTING LINK 06B-2 BS 3/8 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 06B-2 Fenner Classic
Technical specifications
Attributes
| Chain | british standard iso #06b-2 (bs 228 / iso r606 / din 8187), duplex |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 6.35 mm |
| Type | spring clip connecting link for roller chain |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- Delivery usually within ( 2 ) days