FENNER SPRING CLIP CONNECTING LINK 05B-1 BRITISH STANDARD 8MM SIMPLEX
Connective link
See technical informationReferences
Fenner:05B1/CL1-FENNER
Rubix:406A0332
Manufacturer :028J0170


Technical specifications
| Chain | 05b-1 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 8 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 05B-1 BRITISH STANDARD 8MM SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 05B-1 Fenner Classic
Technical specifications
Attributes
| Chain | 05b-1 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 8 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 5 mm |
| Type | master link with clip for roller chain 05b-1 |
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- Delivery usually within ( 2 ) days