MECALINE 884370 MCS.C12B1SPL OFFSET LINK
BS Offset Link for straight sided chain
See technical informationSee documentsReferences
Mecaline:MCS.C12B1SPL
Rubix:353A6373
Manufacturer :884370
EAN:3660338377976

Documents
Product details : MECALINE 884370 MCS.C12B1SPL OFFSET LINK
All mecaline chain components comply with European DIN8187-ISO606 standards to provide dimensional stability. Connecting links enable cut lenghts of chain to be joined as appropriate
12B1 Simplex Offset Link for Straight Sided Chains (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 12b-1 |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 12.07 mm |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ 5 pieces
£ 3.00 incl. VAT
- In stock: Next day delivery
