MECALINE 875354 06B-2 DUPLEX CONN LINK

BS Connecting Link

See technical informationSee documents

References

Mecaline:MDJ.06B2
Rubix:237A3321
Manufacturer :875354
EAN:3660338289491
brand logo

Technical specifications

Chain06b-2
Chain pitch9.525 mm
Profileduplex (2)
See all Specifications

Documents

Product details : MECALINE 875354 06B-2 DUPLEX CONN LINK


Connecting Link for Roller Chain
06B2 Duplex Connecting Link (Spring Clip Type) - ISO606 - BS228 - DIN8187

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain06b-2
Chain pitch9.525 mm
Profileduplex (2)
Materialcarbon steel
Roller diameter6.35 mm
Typeconn link
£ 0.95 excl. VAT
/ 5 pieces
£ 1.14 incl. VAT
  • Usually arrives within 14 working days