• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,339)
  • Linear technology(923)
  • Drive & Conveyor technology(1,215)
  • Belts and Chains(30,341)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,750)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Belt drives(25,518)
  • Chain drive(4,823)
See Belts and Chains
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Belts and Chains
  4. Chain drive
  5. Chains
  6. Connecting link for chain
  7. RENOLD OUTER LINK 05B-1-NO107

RENOLD OUTER LINK 05B-1-NO107

Outer link

See technical information

References

Renold:05B1S107
Rubix:171A8435
brand logo
brand logo
brand logo
brand logo

Technical specifications

Chain05b1
Chain pitch8 mm
See all Specifications

Product details : RENOLD OUTER LINK 05B-1-NO107


Technical specifications


Attributes
Logistic Weight0,001 g
Chain05b1
Chain pitch8 mm
Roller diameter5 mm
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TSUBAKI 0801003532 RS35-3 G8 CONNECTING LINK"TSUBAKI 4111082002 STRAIGHT S PLATE CHAIN RF08B LAMBDA 2 CL (P=1/2"")"TSUBAKI 0110403002 RS40-3 G8 CONNECTING LINKTSUBAKI 0232100008 RS10B-NP-1 BS TWO PITCH OFFSET LINKFENNER SPRING CLIP CONNECTING LINK 06B-2 BS 3/8 INCH DUPLEXFENNER SPRING CLIP CONNECTING LINK 12B-1 BS 3/4 INCH SIMPLEXFENNER SPRING CLIP CONNECTING LINK 05B-2 BRITISH STANDARD 8MM DUPLEXMECALINE 856165 16B-1 SIMPLEX CONN LINKMECALINE MDJ.24B3 CONNECTING LINKS FOR TRIPLE CHAINS - PITCH 381TSUBAKI 72790160004 RS16B-1 BS GT4 WINNER ONE PITCH OFFSET LINKRENOLD SYNERGY GY12B1S26I SIMPLEX CONN LINKTSUBAKI 72790103012 RS10B-3 BS GT4 WINNER CONNECTING LINK (COTTERPIN)FENNER SPRING CLIP CONNECTING LINK 12B-2 BS 3/4 INCH DUPLEXTSUBAKI 0231200002 RS20B-SS-1 BS-SS CONNECTING LINK (COTTERPIN)TSUBAKI 0161061002 RS60-AS-1 CONNECTING LINK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap