FENNER+ SPRING CLIP CONNECTING LINK 08B-3 BS 1/2 INCH TRIPLEX
Connective link
See technical informationReferences
Fenner:08B3/CL1-FENNER+
Rubix:406A5308
Manufacturer :13608B-3FP-E


Technical specifications
| Chain | 08b-3 ( bs/iso 606 series) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | triplex (3) |
Product details : FENNER+ SPRING CLIP CONNECTING LINK 08B-3 BS 1/2 INCH TRIPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 08B-3 pitch 1/2"
Technical specifications
Attributes
| Chain | 08b-3 ( bs/iso 606 series) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | triplex (3) |
| Material | steel |
| Roller diameter | 8.51 mm |
| Type | master link with spring clip for iso 08b-3 roller chain |
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Delivery usually within ( 2 ) days