TSUBAKI 0132060003 RS60-NP-1 CONNECTING LINK
RS60-NP-1 Tsubaki ANSI connecting link
See technical informationSee documentsReferences
Tsubaki:RS60 NP 1 CL (P=3/4'') (SC)
Rubix:267A0064
Manufacturer :0132060003
EAN:8718472007275

Technical specifications
| Chain | ansi np chain |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 0132060003 RS60-NP-1 CONNECTING LINK
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Chain | ansi np chain |
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | nickel-plated |
| Weight | 28 g |
| Amount of give | 160 |
| Roller diameter | 11.91 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- Usually arrives within 14 working days