Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C01480418 PFITC 4MM-R1/8F SWILVEL ELBOW
NORGREN C01480418 PFITC 4MM-R1/8F SWILVEL ELBOW
Pneumatic plug-in fitting Norgren
References
norgren:
C01480418
rubix:
118A6551
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C01480418 PFITC 4MM-R1/8F SWILVEL ELBOW
Rotatable angle fitting 4-r1/8 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN 101451228 PFIT 12MM-R1/4 ELBOW ADAPTER
SMC KQB2H10-02S METRIC SIZE BRASS ONE-TOUCH FITTING
MECALINE 8598-39 SINGLE BANJO FITTING 3 HEADS MM 12-G1/4IN
SMC KQ2LU06-01AP ONE-TOUCH FITTING
NORGREN C00GE1200 PFITC 12MM INLINE FLOW CONTROL
SMC KQ2H10-G02A ONE-TOUCH FITTING
MECALINE 85988-3 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
CAMOZZI FITTING 1431 8/6-1/4
FESTO 177712 BLANKING PLUG CQC-12H
FESTO 130791 PUSH-IN BULKHEAD CONNECTOR QSS-10-50
MECALINE 859905 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/2IN
SMC KQ2C06-00A-X35 ONE-TOUCH FITTING
SMC KQ2L08-02A 1/4 MALE TO 8MM ELBOW PUSH
SMC KFG2N-06 UNION NUT
SMC MS-5H-4 FITTING