• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,002)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823373067

AVENTICS 1823373067

Series QR2-S, standard

See technical information

References

Aventics:1823373067
Rubix:273A0019
EAN:3661475914406
brand logo
brand logo

Product details : AVENTICS 1823373067


Screw connection

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.62 excl. VAT
/ Each
£ 1.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORGREN C00821200 PFITC 12MM EQUAL Y CONNECTORSMC KGL08-01 ONE TOUCH FITTINGSMC KPGL08-01 ONE TOUCH CLEAN FITTINGFESTO 133124 PUSH-IN Y-CONNECTORFESTO 153294 PUSH-IN L-FITTING,SELF-SEALING QSMKL-M5-4NORGREN 291171968 3/4 BSP HOSE ADAPTOR6602 17 00 TRANSAIR EQUAL ELBOW 16,5MMSMC KQG2T06-00 STAINLESS STEEL ONE-TOUCH FITTINGNORGREN 431250418 4MM X 1/8 STR MALE ADAPTNORGREN C02470628 PFITC 6MM-G1/4 90 SWIV ELBOWFESTO 132918 PUSH-IN FITTING QSM-M5-6-I-R-100SMC KQG2L04-M5 STAINLESS STEEL ONE-TOUCH FITTINGMECALINE 853335 LONG MALE 90DEG ELBOW MM 6- M5AVENTICS R412010044SMC KQ2E08-G02N NICKEL BRASS FITTING G 1/4 THREAD 8 TUBE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap