FESTO 578360 PUSH-IN FITTING NPQH-D-G18-S4-P10
NPQH Straight Push-in Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G18-S4-P10
Rubix:263A5908
Manufacturer :578360
EAN:4052568060633

Technical specifications
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 578360 PUSH-IN FITTING NPQH-D-G18-S4-P10
Solid metal push-in fitting made of chemically nickel-plated brass. High corrosion resistance CRC 3 and chemical resistance.
Technical specifications
Attributes
| Logistic Weight | 7,78 g |
|---|---|
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
| Connection 1 | g 1/8 in |
| Profile | npqh |
| Connection 2 | 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ 10 pieces
£ 21.72 incl. VAT
- Delivery usually within ( 2 ) days