References
IMI Norgren:C00201000
Rubix:80112065
Manufacturer :C00201000


Technical specifications
| Material | body: pbt (plastic). sealing: nbr (silicone-free). threads / retaining ring: nickel-plated brass. disassembly ring: pom. hanging ring: stainless steel. |
|---|---|
| Connection 1 | 10 |
Product details : NORGREN C00201000 PFITC 10MM STR UNION CONNECTOR
Pneufit-C Straight union Ø10mm C00201000
Technical specifications
Attributes
| Material | body: pbt (plastic). sealing: nbr (silicone-free). threads / retaining ring: nickel-plated brass. disassembly ring: pom. hanging ring: stainless steel. |
|---|---|
| Connection 1 | 10 |
| Profile | straight (double union) |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- In stock: Next day delivery