References
Festo:QSM-M5-6-I
Rubix:117A8769
Manufacturer :153317
EAN:4052568033804

Documents
Product details : FESTO 153317 PUSH-IN FITTING QSM-M5-6-I
Push-in fitting QSM-M5-6-I male thread with internal Hexagon socket. Size=Mini, Nominal size=2,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x9x10 mm |
|---|---|
| Logistic Weight | 4,3 g |
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | qsm |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.69 excl. VAT
/ Each
£ 2.03 incl. VAT
- In stock: Next day delivery