References
IMI Norgren:C00201008
Rubix:81226769
Manufacturer :C00201008


Technical specifications
| Material | body: pbt (polybutylene terephthalate) plastic; collar: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | push-in connection for ø10 mm tube (external) |
Product details : NORGREN C00201008 PFITC 10-8MM STR UNION REDUCER
Pneufit-C Straight union unequal Ø10x8mm C00201008
Technical specifications
Attributes
| Material | body: pbt (polybutylene terephthalate) plastic; collar: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | push-in connection for ø10 mm tube (external) |
| Profile | straight connection (unequal union / reducer) |
| Connection 2 | push-in connection for ø8 mm tube (outside) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- In stock: Next day delivery