FESTO 190662 PUSH-IN L-FITTING, LONG QSLL-1/4-4
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-1/4-4
Rubix:116A0061
Manufacturer :190662
EAN:4052568042943

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 190662 PUSH-IN L-FITTING, LONG QSLL-1/4-4
Push-in L-fitting, long QSLL-1/4-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 34,2 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 10 pieces
£ 33.72 incl. VAT
- Delivery usually within ( 2 ) days