WAGO 773-108 8 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)24 MM
Connector
See technical informationSee documentsReferences
Wago:773-108
Rubix:234A6681

Documents
Product details : WAGO 773-108 8 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)24 MM
8 Way Push Wire Connector (BOx 50) (H)13.1 mm x (W)24 mm x (D)19.5 mm
Technical specifications
Attributes
| Type | connector |
|---|---|
| Model | 773 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
£ 22.06 excl. VAT
/ Each
£ 26.47 incl. VAT
- Delivery usually within ( 3 ) days