CABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFAB150PG
Rubix:234A6985

Documents
Product details : CABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MM
150MM Adjustable Bend (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfab |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
