MENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6H

Interlocked Socket

See technical information

References

Mennekes:5601406G
Rubix:388A6719
brand logo

Technical specifications

Typemennekes 5601406g interlocked socket ip44 16a 4p 400v 6h

Product details : MENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6H


• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked

Technical specifications


Attributes
Typemennekes 5601406g interlocked socket ip44 16a 4p 400v 6h
  • Delivery usually within ( 3 ) days