CABLOFIL MGIP33E 7575 IP ENDCAP (H)75 MM X (W)75 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP33E
Rubix:234A7023

Documents
Product details : CABLOFIL MGIP33E 7575 IP ENDCAP (H)75 MM X (W)75 MM
75*75 Ip Endcap (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | end cap |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Delivery usually within ( 3 ) days
