MCG N20/10MCPW 10M 20MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
Connexs
See technical informationSee documentsReferences
MCG Industrial:N20/10MCPW
Rubix:234A6074

Documents
Product details : MCG N20/10MCPW 10M 20MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
10M 20MM Polypropylene Conduit C/W 10 Gl (L)10 m x (Dia)20 mm
Technical specifications
Attributes
| Type | contractor pack |
|---|---|
| Model | n20/10 |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ Each
£ 25.10 incl. VAT
- Delivery usually within ( 3 ) days
