WAGO 773-106 6 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)18.8 M
Connector
See technical informationSee documentsReferences
Wago:773-106
Rubix:234A6675

Documents
Product details : WAGO 773-106 6 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)18.8 M
6 Way Push Wire Connector (BOx 50) (H)13.1 mm x (W)18.8 mm x (D)19.5 mm
Technical specifications
Attributes
| Type | connector |
|---|---|
| Model | 773 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
- Delivery usually within ( 3 ) days