• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. ENGEX ACCESSORIES 656050 STAINLESS STEEL CABLE TIE MOUNT PACK OF 50

ENGEX ACCESSORIES 656050 STAINLESS STEEL CABLE TIE MOUNT PACK OF 50

Cable Tie Accessories

See technical informationSee documents

References

Engex:656050
Rubix:234A5516
brand logo
brand logo

Documents

Product details : ENGEX ACCESSORIES 656050 STAINLESS STEEL CABLE TIE MOUNT PACK OF 50


Stainless Steel Cable Tie Mount

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 27.03 excl. VAT
/ Each
£ 32.44 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MMWALTHER 130304 32A 2P+E 110V WALL SOCKET (H)154 MM X (W)82 MM X (D)103CABLOFIL MGIP33E 7575 IP ENDCAP (H)75 MM X (W)75 MMRONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100TAMLEX TGH3 75MM TRAY (G) HANGERS (DIA)11 MM X (H)150 MM X (W)75 MMENGEX ACCESSORIES 613005 IR6M10 6X10MM INS. TERM RING YELLOW PACK OF 1ENGEX ACCESSORIES GX01009 DOUBLE FLAT CLIP TWIN & EARTH 2.5M PACK OF 1PHILEX 70509RE CAT5E RJ45 TO COUPLERF4P (FIRST FOR PERFORMANCE) TEC15 TEC EARTH CLAMPS (L)136 MM X (D)13 MEMITEX EM03.101 0.5M CAT 6 PATCH LEAD GREY (L)0.5 MWISKA CABLE JOINT SLEEVE 10061462SCOLMORE INTERNATIONAL LIMITED CL060 1 GANG BLANK PLATE M/CLAD (H)80 MTAMLEX TRE66 150X150 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)150TAMLEX PMF300-ADJ 300X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)300 MM XBIRKETT CABLE JOINTS TOR70 JOINT (L)400 MM X (DIA)48 (W)90
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap