TAMLEX CPP06 PLATE FOR 4 RJ45/LJ6C C/O 37X2MM CAVITY (L)194 MM X (H)85
Service Plates
See technical informationSee documentsReferences
Tamlex:CPP06
Rubix:234A6819

Documents
Product details : TAMLEX CPP06 PLATE FOR 4 RJ45/LJ6C C/O 37X2MM CAVITY (L)194 MM X (H)85
Plate For 4 RJ45/LJ6C C/O 37x2mm Cavity (L)194 mm x (H)85 mm x (D)10 mm
Technical specifications
Attributes
| Type | plate |
|---|---|
| Model | cpp |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Delivery usually within ( 3 ) days
