CABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFT225PG
Rubix:234A7000

Documents
Product details : CABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MM
225MM Equal Tee (W)225 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrft |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 68.79 excl. VAT
/ Each
£ 82.55 incl. VAT
- Delivery usually within ( 3 ) days
