CABLOFIL MGIP44AGL 100100 IP GUSSET TOP LID BEND (L)155 MM X (H)100 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP44AGL
Rubix:234A7025

Documents
Product details : CABLOFIL MGIP44AGL 100100 IP GUSSET TOP LID BEND (L)155 MM X (H)100 MM
100*100 Ip Gusset Top Lid Bend (L)155 mm x (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | top lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
- Delivery usually within ( 3 ) days
