ADAPTAFLEX 7TCA296180R0006 CP-AF20A CONTRACTOR PACK (L)10 M X (DIA)20
LFH Convenience
See technical informationSee documentsReferences
Adaptaflex:7TCA296180R0006
Rubix:234A6732

Documents
Product details : ADAPTAFLEX 7TCA296180R0006 CP-AF20A CONTRACTOR PACK (L)10 M X (DIA)20
CP-AF20A Contractor Pack (L)10 m x (Dia)20 mm
Technical specifications
Attributes
| Type | contractor pack |
|---|---|
| Model | cp-af |
| Material | polyamide nylon 6 |
Show UNSPSC/ECL@SS
£ 67.68 excl. VAT
/ Each
£ 81.22 incl. VAT
- Delivery usually within ( 3 ) days
