TAMLEX SPC25 25MM GALV CONDUIT (L)3.75 M X (DIA)25 MM X (H)25 MM X (W)
Steel Conduit Galvanised
See technical informationSee documentsReferences
Tamlex:SPC25
Rubix:234A6862

Documents
Product details : TAMLEX SPC25 25MM GALV CONDUIT (L)3.75 M X (DIA)25 MM X (H)25 MM X (W)
25mm Galv Conduit (L)3.75 m x (Dia)25 mm x (H)25 mm x (W)25 mm
Technical specifications
Attributes
| Type | conduit |
|---|---|
| Model | spc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 21.60 excl. VAT
/ Each
£ 25.92 incl. VAT
- Delivery usually within ( 3 ) days
