References
SMC:KFT06-00
Rubix:133A9582
Manufacturer :KFT06-00

Technical specifications
| Material | nylon66 ferrule (resin ferrule); body c3604bd / c3771be |
|---|---|
| Connection 1 | 4 |
Product details : SMC KFT06-00 INSERT FITTING
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFT06-00 (Tube O.D. ø6, Tube I.D. ø4)(Resin Sleeve)
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFT06-00 (Tube O.D. ø6, Tube I.D. ø4)(Resin Sleeve)
Technical specifications
Attributes
| Material | nylon66 ferrule (resin ferrule); body c3604bd / c3771be |
|---|---|
| Connection 1 | 4 |
| Profile | resin sleeve |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | union tee (kft) insert fitting |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 55.90 excl. VAT
/ 10 pieces
£ 67.08 incl. VAT
- Delivery usually within ( 4 ) days