References
IMI Norgren:102681028
Rubix:116A5948
Manufacturer :102681028


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | tube o/d 10 mm (push-in) |
Product details : NORGREN 102681028 PFIT 10MM-G1/4 SWI S-TEE ADPT
Rotating T-Screw-In Connection Lateral 10 - G1/4 Pneufit
Pneufit Swivel side tee adaptor Ø10mm x G1/4" 102681028
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | tube o/d 10 mm (push-in) |
| Profile | side tee (swivel) |
| Connection 2 | g1/4 bspp (bsp parallel) |
| Max. temperature | 80 °C |
| Type | swivel side tee adaptor, metric o/d tube to bsp parallel |
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
- Usually arrives within 14 working days