Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
Cefco201802
References
mcg industrial:
M32GW
rubix:
234A6070
Technical specifications
Threading diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
M32 X 1.5 Gland C/W Locknut - White (L)43 mm x (Dia)32 mm
Technical specifications
Attributes
Threading diameter
32
mm
Material
Nylon Plastic;Nitrile Rubber (Hermetic Seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.13
excl. VAT
/
Each
£
30.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CMP PRODUCTS 32BW2RA 32 BW PACK CMP
NIGLON PACG40/2 40MM BW GLAND PACK
ENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
NIGLON LSF25CW 25MM CW LSF GLAND PACK
NIGLON PACG25CW 25MM CW GLAND PACK
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
NIGLON LSF20BW 20MM BW LSF GLAND PACK
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
MCG INDUSTRIAL M20GB M20 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
WISKA M20 GLAND&LOCKNUT 10100612