ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
CXT Glands
See technical informationSee documentsReferences
Engex:HA25CXT
Rubix:234A5412

Documents
Product details : ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
I.C.A. 25 CXT Gland Pack (Dia)19.9 mm
Technical specifications
Attributes
| Threading diameter | 25 mm |
|---|---|
| Material | brass |
| Diameter across flats | 19.9 mm |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Delivery usually within ( 3 ) days
