Filter Options
CATEGORIES
  • Contact tube holder (7)
  • Brand

    7 Product(s) with 7 variant(s):

    Relevance
    • abicor binzel:142.0003
    • rubix:88061602
    • ean:4036584005380
    • Type
      Compact Cylinder
    • Threading diameter
      6 mm
    £ 2.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:865737
    • rubix:217A2545
    • ean:3660338199561
    • Type
      Length 28 mm
    • Threading diameter
      8 mm
    £ 2.26 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:865756
    • rubix:217A2508
    • ean:3660338199677
    • Type
      Length 25 mm
    • Threading diameter
      8 mm
    £ 3.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:14015041
    • rubix:2000634
    • Type
      Pipe bracket set
    £ 5.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:14015044
    • rubix:2599152
    • Type
      Pipe bracket set
    £ 16.19 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:14015042
    • rubix:2000635
    • Type
      Pipe bracket set
    £ 6.55 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:14015043
    • rubix:2599151
    • Type
      Pipe bracket set
    £ 10.75 excl. VAT
    / Each
    • Delivery within 10-15 business days