GISS 865756 4 M ERGOBLUE 500 MIG TORCH THREADING DIAMETER MM M8
Torche mig ergoblue 500 4m
See technical informationSee documentsReferences
Spartex:865756
Rubix:217A2508
EAN:3660338199677
Documents
Product details : GISS 865756 4 M ERGOBLUE 500 MIG TORCH THREADING DIAMETER MM M8
Water-cooling.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | length 25 mm |
|---|---|
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
- Usually arrives within 14 working days

