References
Abicor Binzel:142.0003
Rubix:88061602
EAN:4036584005380
Product details : PARWELD B2412 TIP ADAPTOR M6
Type: Contact Tube; Diameter: mm; Length: 25 mm;
Applications
Type: Contact Tube; Diameter: mm; Length: 25 mm;
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- Usually arrives within 14 working days

