GISS 865737 SUPPORT TUBE CONTACT MIG/MAG M8


4m ergoblue 36 mig torch

References
spartex:865737
rubix:217A2545
ean:3660338199561
4M ERGOBLUE 36 MIG TORCH Threading diameter mm M8
brand logo
Technical specifications
TypeLength 28 mm
Threading diameter8 mm

Product details : GISS 865737 SUPPORT TUBE CONTACT MIG/MAG M8


Air-cooled. .
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
TypeLength 28 mm
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
  • Usually arrives within 14 working days