Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
Contact tube holder
BOTT PIPE BRACKET SET 100MM DIA X WIDE 14015044
BOTT PIPE BRACKET SET 100MM DIA X WIDE 14015044
perfo pipe holder (pack of 2) WxDxH: 100x104x90mm zinc plated
References
bott:
14015044
rubix:
2599152
Technical specifications
Type
Pipe bracket set
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT PIPE BRACKET SET 100MM DIA X WIDE 14015044
perfo pipe holder. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Supplied as a kit of 2. Finish: Zinc plated. WxDxH: 100x104x90mm
Technical specifications
Attributes
Type
Pipe bracket set
Material
Sheet steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.27
excl. VAT
/
Each
£
19.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT PIPE HOLDERS 60MM PACK OF 2 14015041
BOTT PIPE HOLDERS 100MM PACK OF 2 14015042
GISS 865737 SUPPORT TUBE CONTACT MIG/MAG M8
BOTT PIPE BRACKET SET 60MM DIA X 100MM WIDE 14015043
GISS 865756 4 M ERGOBLUE 500 MIG TORCH THREADING DIAMETER MM M8
CONTACT TIP HOLDER BINZEL 142-0003
GISS 865746 4M ERGOBLUE 36 MIG TORCH THREADING DIA M8 1.2 X 30MM ALU
BOTT PIPE HOLDERS 60MM PACK OF 2 14015041
PARWELD 704103 LIGHTWEIGHT WELDING NOZZLE NO.3
FACOM SLS.G45 SLS HEAT SHRINK RING - D19-45MM 6.8KG MAXIMUM WEIGHT
GISS 865728 3 M AND 4 M ERGOBLUE 25 MIG TORCH MM 3000% 0.6-0.9
GISS 865769 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 2
PARWELD GAS LENS CUP 5/16 INCH 54N17 PACK OF 10
KARCHER 41303990 FLOOR TOOL 4.130-399.0
GISS 865705 3 M ERGOBLUE MIG TORCH SPRING FOR MIG NOZZLE 15