• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SCHNEIDER ZB4BW0B12 XB4 CONTACT & LIGHT BLOCK 24V WHITE LIGHT 1 NC

SCHNEIDER ZB4BW0B12 XB4 CONTACT & LIGHT BLOCK 24V WHITE LIGHT 1 NC

Contact

See technical information

References

Schneider Electric:ZB4BW0B12
Rubix:275A1262
brand logo
brand logo

Product details : SCHNEIDER ZB4BW0B12 XB4 CONTACT & LIGHT BLOCK 24V WHITE LIGHT 1 NC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (DCUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (WSCHNEIDER CONTACTOR LC1D25U7SCHNEIDER CONTACT BLOCK ZB2BE101SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40SIEMENS RELAY4NODC24V 3RH2140-1BB40SCHNEIDER CONT LC1D25BLSIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (SCHNEIDER ALTISTART ATS01N232QNSIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42SCHNEIDER LRD16 OVERLOAD RELAY 9-13ACROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUPSIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap