SCHNEIDER CONTACT BLOCK ZB2BE101
Pendant control station contact block for customer assembly
See technical informationReferences
Schneider Electric:ZB2BE101
Rubix:153A3325
EAN:3389110612608

Product details : SCHNEIDER CONTACT BLOCK ZB2BE101
Pendant control stations for customer assembly
Contact Block N/O Zb2-Be101
Technical specifications
Attributes
| Operational tension | 600 V |
|---|---|
| Max. switching current | 10 A |
| Mounting typ | additional contact block (front mounting) |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
| Isolation voltage | 600 V |
| Max. switching voltage | 600 V |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Delivery usually within ( 2 ) days