• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUP

CROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUP

Protruding

See technical information
References
Crompton Controls:PB017CNCBP
Rubix:234A7074
brand logo
brand logo

Product details : CROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUP


Red Protruding Pb C/W N/C Contact & Coup (Dia)29 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 27.43 excl. VAT
/ Each
£ 32.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (CUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100MOELLER 276865 DILM12-01(230V50HZ240V60SCHNEIDER NSYTRV22BL BLUE DIN RAIL TERM BLOCK 2.5MM2MOELLER 277018 DILM17-10(RDC24)CUDIS SURGE PROTECTION SPR13A/030 PLASTIC TWIN RCD SOCKET (H)91 MM X (ABB GJL1313001R5101 MINI CONTACTOR 3 POLE 20A 5.5KW NO CONTACTS SCREWCROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (DPILZ 773732 MC3P PROFIBUS 2SCHNEIDER SIDECONTACTSBLOCK2NO LAD8N20SIEMENS 3RT20161AB01 CONTACTORCROMPTON CONTROLS PB051CBP STATION FOR 2 UNITS (H)104 MM X (W)68 MM XCROMPTON CONTROLS CC20A1MC2NOBP 20A 1 MODULAR CONTACTOR 18MM 2 POLE 2NSCHNEIDER CONT BLOCK TELEMEC ZB2BE102
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap