References
Schneider Electric:LC1D25BL
Rubix:153A5313
Manufacturer :LC1D25BL
EAN:3389110361773

Product details : SCHNEIDER CONT LC1D25BL
Telemecanique Cont 25A 1No +1 Nc 2,4W .,
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching current | 40 A |
| Mounting typ | tesys d power contactor, 3-pole (3 no), low-power dc coil, protective cover, screw clamp connection, rail or plate mounting |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Number of poles | 3p |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 105.22 excl. VAT
/ Each
£ 126.26 incl. VAT
- In stock: Next day delivery