References
Schneider Electric:LRD16
Rubix:80163585
EAN:3389110346824

Documents
Product details : SCHNEIDER LRD16 OVERLOAD RELAY 9-13A
Overload Relay 9-13 (W)45 mm x (D)70 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Max. switching current | 13 A |
| Mounting typ | differential thermal overload relay |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Number of poles | 2 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 49.84 excl. VAT
/ Each
£ 59.81 incl. VAT
- Usually arrives within 14 working days