MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
Contactor
See technical informationSee documentsReferences
MCG Industrial:DL18-30-10415V
Rubix:234A6113
Documents
Product details : MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Delivery usually within ( 3 ) days

