References
Schneider Electric:A9D11810
Rubix:153A4727
Product details : SCHNEIDER RCBO 10A TYPE C A9D11810
Residual current circuit breaker with integrated overcurrent protection (RCBOs)Part of 9 SeriesRCBOs are devices designed to provide enhanced protection for the safe operation of electrical circuits by enabling a disconnection trigger if any current disbalance is detected. RCBOs offer protection for both current overloads and short-circuits from earth leakages.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 140.82 excl. VAT
/ Each
£ 168.98 incl. VAT
- Delivery usually within ( 2 ) days
