BUSSMANN 2A FUSE 2A GLASS 20MM BK1/S500-2A
Bussmann Glass Cartridge Fuse
See technical informationSee documentsReferences
Bussmann:BK1/S500-2A
Rubix:45028332
Documents
Product details : BUSSMANN 2A FUSE 2A GLASS 20MM BK1/S500-2A
This cartridge fuse is designed to International (IEC) Standards for use globally. It is available in cartridge and axial lead form. They are ideal for providing protection to devices or internal circuits from short circuits and overcurrent. They are deliberately weaker components which, when too much current is drawn, will blow. Once the fuse has blown it will need replacing in order to make the circuit complete and allow the flow of current.
Strengths
Fast-acting, low breaking capacity
Optional axial leads available
5 mm x 20 mm physical size
Glass tube with silver-plated (32-125 mA) and nickel-plated (160 mA-10 A) endcaps
Designed to IEC 60127-2 (160 mA-10 A)
Optional axial leads available
5 mm x 20 mm physical size
Glass tube with silver-plated (32-125 mA) and nickel-plated (160 mA-10 A) endcaps
Designed to IEC 60127-2 (160 mA-10 A)
Applications
Industrial
Commercial
Home/Residential
Automotive
Commercial
Home/Residential
Automotive
Technical specifications
Attributes
| Voltage | 250 V |
|---|---|
| Amperage | 2 A |
Show UNSPSC/ECL@SS
£ 0.12 excl. VAT
/ Each
£ 0.14 incl. VAT
- In stock: Next day delivery

